Zoro Homepage

Adjustable Handle, 0.35" Screw Length

  • Mfr # MA-89003

  • Zoro # G3271079


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
10mm
Finish
Gloss Powder Coated
Height
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-89003
Zoro #
G3271079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
10mm
Height
33mm
Length
40mm
Screw Length
8.89mm
Thread Size
5 mm
Overall Length
46.75 mm
Height (In.)
0.94
Overall Height
33 mm
Thread Length
9 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5 mm, Screw Length 8.89mm, Overall Height 33 mm, Overall Length 46.75 mm, Thread Type Reamed, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.