Zoro Homepage

Adjustable Handle, 0.39" Screw Length

  • Mfr # 98098

  • Zoro # G3776451


product price: $9.99
/ea

Key Features

Base Dia. (In.)
0.39
Color
Silver
Diameter
0.39"
Finish
Polished
Height
1.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98098
Zoro #
G3776451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.39
Diameter
0.39"
Height
1.30"
Length
1.57"
Screw Length
25/64 in
Thread Size
1/4"-20
Overall Length
1.57 in
Overall Height
1.69 in
Height (In.)
0.95
Thread Length
0.39 in
Hub Height
0.95 in
Handle Length
1.57 in

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Components
Stainless Steel
Item
Adjustable Handle
Thread Type
External
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Thread Standard
UNC
Handle Material
Stainless Steel
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Components Material
Stainless Steel
Resistance Properties
Heat-Resistant
Handle Type
Ball Knob
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25/64 in, Overall Height 1.69 in, Overall Length 1.57 in, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.