Zoro Homepage

Adjustable Handle, 0.47" Screw Length

  • Mfr # 99011

  • Zoro # G3777072


product price: $19.15
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
13.50mm
Finish
Polished
Height
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99011
Zoro #
G3777072
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
13.50mm
Height
46mm
Length
65mm
Screw Length
11.94mm
Thread Size
M6
Overall Length
74 mm
Height (In.)
0.95
Overall Height
46 mm
Handle Length
65 mm
Thread Length
12 mm
Hub Height
29 mm

Details

Color
Black
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Components
Stainless Steel
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Tapped
Thread Type
Internal
Item
Adjustable Handle
Components Material
Stainless Steel
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Handle Type
Ball Knob
Handle Material
Stainless Steel
Resistance Properties
Heat-Resistant
Thread Standard
Metric
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 11.94mm, Overall Height 46 mm, Overall Length 74 mm, Thread Type Internal, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.