Zoro Homepage

Adjustable Handle, 0.47" Screw Length

  • Mfr # 99013

  • Zoro # G3777011


product price: $14.29
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
13.50mm
Finish
Polished
Height
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99013
Zoro #
G3777011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
13.50mm
Height
46mm
Length
65mm
Screw Length
11.94mm
Thread Size
6 mm
Overall Length
74 mm
Overall Height
46 mm
Height (In.)
0.95
Thread Length
12 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size 6 mm, Screw Length 11.94mm, Overall Height 46 mm, Overall Length 74 mm, Thread Type Reamed, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Unthreaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.