Zoro Homepage

Adjustable Handle, 0.47" Screw Length

  • Mfr # MA-28020

  • Zoro # G3777571


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
0.53"
Finish
Gloss Powder Coated
Height
1.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-28020
Zoro #
G3777571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
0.53"
Height
1.81"
Length
2.56"
Screw Length
0.4700 in
Thread Size
0.20"
Overall Length
2.915 in
Overall Height
1.81 in
Height (In.)
0.95
Hub Height
1.14 in
Thread Length
0.47 in
Handle Length
2.56 in

Details

Color
Black
Finish
Gloss Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Type
Blank
Handle
0 Degrees
Thread Type
Pilot
Item
Adjustable Handle
Components
Steel
Handle Material
Zinc
Handle Type
Ball Knob
Components Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Finish - Machining
Powder Coated
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size 0.20 In., Screw Length 0.4700 in, Overall Height 1.81 in, Overall Length 2.915 in, Thread Type Pilot, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Blank, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.