Zoro Homepage

Adjustable Handle, 0.47" Screw Length

  • Mfr # MA-28024SS

  • Zoro # G3777580


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Base Dia. (In.)
0.71
Color
Black
Diameter
0.53"
Finish
Powder Coated
Height
1.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-28024SS
Zoro #
G3777580
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.71
Diameter
0.53"
Height
1.81"
Length
2.56"
Screw Length
0.4700 in
Thread Size
5/16"
Overall Length
2.915 in
Height (In.)
0.95
Overall Height
1.81 in
Thread Length
0.47 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5/16 In., Screw Length 0.4700 in, Overall Height 1.81 in, Overall Length 2.915 in, Thread Type Reamed, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.