Zoro Homepage

Adjustable Handle, 0.47" Screw Length

  • Mfr # MA-79011

  • Zoro # G3353268


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
13.50mm
Finish
Powder Coated
Height
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79011
Zoro #
G3353268
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
13.50mm
Height
46mm
Length
65mm
Screw Length
11.94mm
Thread Size
M6
Overall Length
74 mm
Height (In.)
1.14
Overall Height
46 mm
Thread Length
12 mm
Hub Height
29 mm
Handle Length
65 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Thread Type
Internal
Type
Internal Thread, Stainless Steel Tapped
Handle
0 Degrees
Components
Steel
Item
Adjustable Handle
Features
Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening
Components Material
Steel
Handle Type
Ball Knob
Finish - Machining
Powder Coated
Handle Material
Zinc
Thread Standard
Metric
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 11.94mm, Overall Height 46 mm, Overall Length 74 mm, Thread Type Internal, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.