Zoro Homepage

Adjustable Handle, 0.55" Screw Length

  • Mfr # MA-49033

  • Zoro # G3350529


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Base Dia. (In.)
0.85
Color
Black
Diameter
16mm
Finish
Powder Coated
Height
42.67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-49033
Zoro #
G3350529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.85
Diameter
16mm
Height
42.67mm
Length
80mm
Screw Length
13.97mm
Thread Size
8 mm
Overall Length
90.75 mm
Overall Height
55 mm
Height (In.)
1.68
Thread Length
14 mm
Hub Height
37.5 mm
Handle Length
80 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Plastic
Style
Modern Design
Components
Steel
Type
Internal Thread, Stainless Steel Reamed
Handle
0 Degrees
Thread Type
Reamed
Item
Adjustable Handle
Handle Type
Teardrop
Features
Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Handle Material
Plastic
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size 8 mm, Screw Length 13.97mm, Overall Height 55 mm, Overall Length 90.75 mm, Thread Type Reamed, Thread Pitch Not Applicable, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.