Zoro Homepage

Adjustable Handle, 0.55" Screw Length

  • Mfr # MA-67030

  • Zoro # G3351533


product price: $8.89
/ea

Key Features

Base Dia. (In.)
0.84
Color
Black
Diameter
0.62"
Finish
Powder Coated
Height
2.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-67030
Zoro #
G3351533
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.84
Diameter
0.62"
Height
2.16"
Length
3.15"
Screw Length
0.5500 in
Thread Size
None
Overall Length
3.57 in
Overall Height
2.16 in
Height (In.)
1.47
Thread Length
0.55 in

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Item
Adjustable Handle
Handle
0 Degrees
Components
Stainless Steel
Thread Type
Blank
Type
Blank
Handle Type
Teardrop
Finish - Machining
Powder Coated
Handle Material
Zinc
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Components Material
Stainless Steel
Resistance Properties
Corrosion-Resistant

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size None, Screw Length 0.5500 in, Overall Height 2.16 in, Overall Length 3.57 in, Thread Type Blank, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion-Resistant, Mounting Type Blank, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.