Zoro Homepage

Adjustable Handle, 0.55" Screw Length

  • Mfr # MA-68031

  • Zoro # G3352157


product price: $5.59
/ea

Key Features

Base Dia. (In.)
0.84
Color
Black
Diameter
0.62"
Finish
Powder Coated
Height
2.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-68031
Zoro #
G3352157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.84
Diameter
0.62"
Height
2.16"
Length
3.15"
Screw Length
35/64 in
Thread Size
5/16"-18
Overall Length
3.57 in
Overall Height
2.16 in
Height (In.)
1.47
Hub Height
1.47 in
Thread Length
0.55 in
Handle Length
3.15 in

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Plastic
Style
Modern Design
Item
Adjustable Handle
Thread Type
Internal
Type
Internal Thread, Stainless Steel Tapped
Handle
0 Degrees
Components
Stainless Steel
Features
Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Finish - Machining
Powder Coated
Resistance Properties
Corrosion-Resistant
Thread Standard
UNC
Components Material
Stainless Steel
Handle Material
Plastic
Handle Type
Teardrop
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35/64 in, Overall Height 2.16 in, Overall Length 3.57 in, Thread Type Internal, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.