Zoro Homepage

Adjustable Handle, 0.59" Screw Length

  • Mfr # MA-38070

  • Zoro # G3347850


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
0.39"
Finish
Powder Coated
Height
1.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-38070
Zoro #
G3347850
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.39
Diameter
0.39"
Height
1.22"
Length
1.57"
Screw Length
19/32 in
Thread Size
#10-32
Overall Length
1.57 in
Height (In.)
1.68
Overall Height
1.81 in
Handle Length
1.57 in
Hub Height
0.95 in
Thread Length
0.59 in

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Carbon Steel, Zinc
Style
Modern
Thread Type
External
Components
Steel
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Item
Adjustable Handle
Features
Molded in Metal Spline Insert
Thread Standard
UNC
Handle Type
Teardrop
Resistance Properties
Corrosion-Resistant
Components Material
Carbon Steel
Handle Material
Zinc
Finish - Machining
Powder Coated
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size #10-32, Thread Standard UNC, Screw Length 19/32 in, Overall Height 1.81 in, Overall Length 1.57 in, Thread Type External, Features Molded in Metal Spline Insert, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.