Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.59" Screw Length

  • Mfr # MA-39051

  • Zoro # G3348219


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Base Dia. (In.)
1.22
Color
Black
Diameter
23mm
Finish
Powder Coated
Height
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39051
Zoro #
G3348219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.22
Diameter
23mm
Height
75mm
Length
110mm
Screw Length
14.99mm
Thread Size
M12
Overall Length
125.25 mm
Overall Height
75 mm
Height (In.)
1.47
Thread Length
23 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern
Handle
0 Degrees
Components
Steel
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Tapped
Thread Type
Internal
Components Material
Steel
Handle Material
Zinc
Features
Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening
Finish - Machining
Powder Coated
Handle Type
Teardrop
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 14.99mm, Overall Height 75 mm, Overall Length 125.25 mm, Thread Type Internal, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.