Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.59" Screw Length

  • Mfr # MA-59043

  • Zoro # G3351037


product price: $11.79
/ea

Key Features

Base Dia. (In.)
1.02
Color
Black
Diameter
19mm
Finish
Powder Coated
Height
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-59043
Zoro #
G3351037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.02
Diameter
19mm
Height
64mm
Length
95mm
Screw Length
14.99mm
Thread Size
10 mm
Overall Length
95 mm
Overall Height
64 mm
Height (In.)
1.67
Thread Length
17 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Thread Type
Reamed
Components
Stainless Steel
Type
Internal Thread, Stainless Steel Reamed
Item
Adjustable Handle
Handle
0 Degrees
Handle Type
Teardrop
Handle Material
Zinc
Components Material
Stainless Steel
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Resistance Properties
Corrosion-Resistant
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 10 mm, Screw Length 14.99mm, Overall Height 64 mm, Overall Length 95 mm, Thread Type Reamed, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.