Zoro Homepage

Adjustable Handle, 0.59" Screw Length

  • Mfr # MA-79042

  • Zoro # G3270799


product price: $9.89
/ea

Key Features

Base Dia. (In.)
1.02
Color
Black
Diameter
19mm
Finish
Powder Coated
Height
67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79042
Zoro #
G3270799
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.02
Diameter
19mm
Height
67mm
Length
95mm
Screw Length
14.99mm
Thread Size
M12
Overall Length
107.75 mm
Overall Height
67 mm
Height (In.)
1.67
Handle Length
95 mm
Thread Length
17 mm
Hub Height
42.5 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Type
Internal Thread, Stainless Steel Tapped
Thread Type
Internal
Handle
0 Degrees
Item
Adjustable Handle
Components
Steel
Components Material
Steel
Handle Type
Ball Knob
Handle Material
Zinc
Finish - Machining
Powder Coated
Features
Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening
Thread Material
Steel
Thread Standard
Metric
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 14.99mm, Overall Height 67 mm, Overall Length 107.75 mm, Thread Type Internal, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.