Zoro Homepage

Adjustable Handle, 0.59" Screw Length

  • Mfr # MA-89043

  • Zoro # G3271173


product price: $13.19
/ea

Key Features

Base Dia. (In.)
1.02
Color
Black
Diameter
19mm
Finish
Gloss Powder Coated
Height
67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-89043
Zoro #
G3271173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.02
Diameter
19mm
Height
67mm
Length
95mm
Screw Length
14.99mm
Thread Size
10 mm
Overall Length
107.75 mm
Height (In.)
1.67
Overall Height
67 mm
Thread Length
17 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 10 mm, Screw Length 14.99mm, Overall Height 67 mm, Overall Length 107.75 mm, Thread Type Reamed, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.