Zoro Homepage

Adjustable Handle, 0.67" Screw Length

  • Mfr # 98041

  • Zoro # G3776241


product price: $29.59
/ea

Key Features

Base Dia. (In.)
1
Color
Black
Diameter
3/4"
Finish
Polished
Height
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98041
Zoro #
G3776241
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1
Diameter
3/4"
Height
2.63"
Length
3.74"
Screw Length
43/64 in
Thread Size
3/8"-16
Overall Length
4.24 in
Overall Height
2.63 in
Height (In.)
1.68
Hub Height
1.68 in
Handle Length
3.74 in
Thread Length
0.67 in

Details

Color
Black
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Thread Type
Internal
Type
Internal Thread, Stainless Steel Tapped
Item
Adjustable Handle
Components
Stainless Steel
Handle
0 Degrees
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Handle Material
Stainless Steel
Components Material
Stainless Steel
Resistance Properties
Heat-Resistant
Handle Type
Ball Knob
Thread Standard
UNC
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2.63 in, Overall Length 4.24 in, Thread Type Internal, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.