Zoro Homepage

Adjustable Handle, 0.67" Screw Length

  • Mfr # 98043

  • Zoro # G3776278


product price: $29.59
/ea

Key Features

Base Dia. (In.)
1
Color
Black
Diameter
3/4"
Finish
Polished
Height
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98043
Zoro #
G3776278
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1
Diameter
3/4"
Height
2.63"
Length
3.74"
Screw Length
0.6700 in
Thread Size
3/8"
Overall Length
4.24 in
Overall Height
2.63 in
Height (In.)
1.68
Thread Length
0.67 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size 3/8 In., Screw Length 0.6700 in, Overall Height 2.63 in, Overall Length 4.24 in, Thread Type Reamed, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Unthreaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.