Zoro Homepage

Adjustable Handle, 0.67" Screw Length

  • Mfr # 99042

  • Zoro # G3777057


product price: $42.69
/ea

Key Features

Base Dia. (In.)
1.02
Color
Black
Diameter
19mm
Finish
Polished
Height
67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99042
Zoro #
G3777057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.02
Diameter
19mm
Height
67mm
Length
95mm
Screw Length
17.02mm
Thread Size
M12
Overall Length
107.75 mm
Overall Height
67 mm
Height (In.)
1.14
Handle Length
95 mm
Thread Length
17 mm
Hub Height
42.5 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 17.02mm, Overall Height 67 mm, Overall Length 107.75 mm, Thread Type Internal, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.