Zoro Homepage

Adjustable Handle, 0.67" Screw Length

  • Mfr # MA-28044SS

  • Zoro # G3777903


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Base Dia. (In.)
1
Color
Black
Diameter
3/4"
Finish
Powder Coated
Height
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-28044SS
Zoro #
G3777903
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1
Diameter
3/4"
Height
2.63"
Length
3.74"
Screw Length
0.6700 in
Thread Size
1/2"
Overall Length
4.24 in
Overall Height
2.63 in
Height (In.)
1.14
Thread Length
0.67 in

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, 303 Stainless Steel
Style
Classic Ball
Item
Adjustable Handle
Thread Type
Reamed
Handle
0 Degrees
Components
Stainless Steel
Type
Internal Thread, Stainless Steel Reamed
Features
Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening
Components Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Handle Type
Ball Knob
Handle Material
Zinc
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/2 In., Screw Length 0.6700 in, Overall Height 2.63 in, Overall Length 4.24 in, Thread Type Reamed, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.