Zoro Homepage

Adjustable Handle, 0.79" Screw Length

  • Mfr # 99150

  • Zoro # G3777258


product price: $15.49
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
13.50mm
Finish
Polished
Height
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99150
Zoro #
G3777258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
13.50mm
Height
46mm
Length
65mm
Screw Length
20.07mm
Thread Size
M8
Overall Length
65 mm
Overall Height
66 mm
Height (In.)
1.47
Hub Height
29 mm
Handle Length
65 mm
Thread Length
20 mm

Details

Color
Black
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Item
Adjustable Handle
Components
Stainless Steel
Thread Type
External
Type
Internal Thread, Stainless Steel Stud
Handle
0 Degrees
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Handle Material
Stainless Steel
Resistance Properties
Heat-Resistant
Components Material
Stainless Steel
Handle Type
Ball Knob
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 20.07mm, Overall Height 66 mm, Overall Length 65 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.