Zoro Homepage

Adjustable Handle, 0.79" Screw Length

  • Mfr # MA-49350

  • Zoro # G3350711


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
19mm
Finish
Powder Coated
Height
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-49350
Zoro #
G3350711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
19mm
Height
64mm
Length
95mm
Screw Length
20.07mm
Thread Size
M10
Overall Length
95 mm
Overall Height
84 mm
Height (In.)
1.67
Thread Length
20 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Carbon Steel, Plastic
Style
Modern Design
Type
Internal Thread, Stainless Steel Stud
Thread Type
External
Handle
0 Degrees
Components
Steel
Item
Adjustable Handle
Features
Molded in Metal Spline Insert
Handle Material
Plastic
Handle Type
Teardrop
Finish - Machining
Powder Coated
Components Material
Carbon Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Carbon Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 20.07mm, Overall Height 84 mm, Overall Length 95 mm, Thread Type External, Features Molded in Metal Spline Insert, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.