Zoro Homepage

Adjustable Handle, 0.79" Screw Length

  • Mfr # MA-59071

  • Zoro # G3351061


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
10mm
Finish
Powder Coated
Height
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59071
Zoro #
G3351061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.39
Diameter
10mm
Height
31mm
Length
40mm
Screw Length
20.07mm
Thread Size
M5
Overall Length
40 mm
Overall Height
51 mm
Height (In.)
0.94
Thread Length
20 mm
Hub Height
24 mm
Handle Length
40 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Components
Stainless Steel
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Handle
0 Degrees
Thread Type
External
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Handle Material
Zinc
Resistance Properties
Corrosion-Resistant
Handle Type
Teardrop
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 20.07mm, Overall Height 51 mm, Overall Length 40 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.