Zoro Homepage

Adjustable Handle, 0.90" Screw Length

  • Mfr # MA-38061

  • Zoro # G3347747


product price: $8.29
/ea

Key Features

Base Dia. (In.)
1.22
Color
Black
Diameter
0.9"
Finish
Powder Coated
Height
2.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-38061
Zoro #
G3347747
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.22
Diameter
0.9"
Height
2.95"
Length
4.33"
Screw Length
29/32 in
Thread Size
1/2"-13
Overall Length
4.93 in
Height (In.)
1.47
Overall Height
2.95 in
Thread Length
0.9 in
Handle Length
4.33 in
Hub Height
2 in

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2.95 in, Overall Length 4.93 in, Thread Type Internal, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.