Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.91" Screw Length

  • Mfr # MA-79052

  • Zoro # G3270780


product price: $12.99
/ea

Key Features

Base Dia. (In.)
1.22
Color
Black
Diameter
23mm
Finish
Powder Coated
Height
79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79052
Zoro #
G3270780
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.22
Diameter
23mm
Height
79mm
Length
110mm
Screw Length
23.11mm
Thread Size
M16
Overall Length
125.25 mm
Height (In.)
2.01
Overall Height
79 mm
Thread Length
23 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Components
Steel
Thread Type
Internal
Type
Internal Thread, Stainless Steel Tapped
Item
Adjustable Handle
Handle
0 Degrees
Finish - Machining
Powder Coated
Handle Material
Zinc
Components Material
Steel
Handle Type
Ball Knob
Features
Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 23.11mm, Overall Height 79 mm, Overall Length 125.25 mm, Thread Type Internal, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.