Zoro Homepage

Adjustable Handle, 0.94" Screw Length

  • Mfr # 99052

  • Zoro # G3777002


product price: $46.89
/ea

Key Features

Base Dia. (In.)
1.22
Color
Black
Diameter
23mm
Finish
Polished
Height
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99052
Zoro #
G3777002
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.22
Diameter
23mm
Height
75mm
Length
110mm
Screw Length
23.88mm
Thread Size
M16
Overall Length
125.25 mm
Overall Height
75 mm
Height (In.)
1.14
Thread Length
23 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 23.88mm, Overall Height 75 mm, Overall Length 125.25 mm, Thread Type Internal, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.