Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.98" Screw Length

  • Mfr # 98301X.98

  • Zoro # G3776713


product price: $15.69
/ea

Key Features

Base Dia. (In.)
0.98
Color
Silver
Diameter
0.98"
Finish
Polished
Height
1.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98301X.98
Zoro #
G3776713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.98
Diameter
0.98"
Height
1.14"
Length
2.56"
Screw Length
63/64 in
Thread Size
3/8"-16
Overall Length
2.5625 in
Overall Height
1.8125 in
Height (In.)
1.14
Thread Length
0.9843 in

Details

Color
Silver
Finish
Polished
Knob Type
Ball Knob
Material
Stainless Steel
Style
Classic Ball
Components
Stainless Steel
Handle
0 Degrees
Thread Type
UNC
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Features
Non-Magnetic
Thread Standard
UNC
Components Material
Stainless Steel
Handle Type
Ball Knob
Handle Material
Stainless Steel
Resistance Properties
Heat-Resistant
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 63/64 in, Overall Height 1.8125 in, Overall Length 2.5625 in, Thread Type UNC, Features Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.