Zoro Homepage

Adjustable Handle, 0.98" Screw Length

  • Mfr # MA-28521

  • Zoro # G3347561


product price: $12.79
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
0.9"
Finish
Gloss Powder Coated
Height
3.11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-28521
Zoro #
G3347561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
0.9"
Height
3.11"
Length
4.33"
Screw Length
63/64 in
Thread Size
1/2"-13
Overall Length
4.33 in
Height (In.)
0.95
Overall Height
4.09 in
Handle Length
4.33 in
Thread Length
0.98 in
Hub Height
2 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 63/64 in, Overall Height 4.09 in, Overall Length 4.33 in, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.