Zoro Homepage

Adjustable Handle, 0.98" Screw Length

  • Mfr # MA-48351

  • Zoro # G3350142


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Base Dia. (In.)
0.85
Color
Black
Diameter
3/4"
Finish
Powder Coated
Height
2.52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-48351
Zoro #
G3350142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.85
Diameter
3/4"
Height
2.52"
Length
3.74"
Screw Length
63/64 in
Thread Size
3/8"-16
Overall Length
3.74 in
Overall Height
3.5 in
Height (In.)
0.95
Handle Length
3.74 in
Hub Height
1.68 in
Thread Length
0.98 in

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Thermoplastic, Carbon Steel
Style
Modern Design
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Components
Steel
Thread Type
External
Handle
0 Degrees
Finish - Machining
Powder Coated
Handle Material
Plastic
Features
Molded in Metal Spline Insert, Stud Machined from Solid Bar
Handle Type
Teardrop
Thread Standard
UNC
Components Material
Carbon Steel
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Carbon Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 63/64 in, Overall Height 3.5 in, Overall Length 3.74 in, Thread Type External, Features Molded in Metal Spline Insert, Stud Machined from Solid Bar, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.