Zoro Homepage

Adjustable Handle, 0.98" Screw Length

  • Mfr # MA-49073

  • Zoro # G3350230


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
10mm
Finish
Powder Coated
Height
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-49073
Zoro #
G3350230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.39
Diameter
10mm
Height
31mm
Length
40mm
Screw Length
24.89mm
Thread Size
M5
Overall Length
40 mm
Overall Height
56 mm
Height (In.)
1.68
Hub Height
24 mm
Handle Length
40 mm
Thread Length
25 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Carbon Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 24.89mm, Overall Height 56 mm, Overall Length 40 mm, Thread Type External, Features Molded in Metal Spline Insert, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.