Zoro Homepage

Adjustable Handle, 0.98" Screw Length

  • Mfr # MA-49251

  • Zoro # G3350757


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
16mm
Finish
Powder Coated
Height
55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-49251
Zoro #
G3350757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.63
Diameter
16mm
Height
55mm
Length
80mm
Screw Length
24.89mm
Thread Size
M10
Overall Length
80 mm
Height (In.)
1.48
Overall Height
80 mm
Thread Length
25 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Carbon Steel, Plastic
Style
Modern Design
Handle
0 Degrees
Components
Steel
Type
Internal Thread, Stainless Steel Stud
Item
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Components Material
Carbon Steel
Handle Material
Plastic
Features
Molded in Metal Spline Insert
Finish - Machining
Powder Coated
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Carbon Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 24.89mm, Overall Height 80 mm, Overall Length 80 mm, Thread Type External, Features Molded in Metal Spline Insert, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.