Zoro Homepage

Adjustable Handle, 102.00 mm L, M8 Thread

  • Mfr # MA-31000

  • Zoro # G5112401


product price: $21.15
/ea

Key Features

Style
Heavy Duty
Screw Length
20.00mm
Length
102.00mm
Thread Size
M8
Diameter
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-31000
Zoro #
G5112401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
20.00mm
Length
102.00mm
Thread Size
M8
Diameter
14.00mm
Height
19.00mm
Height (In.)
0.74
Overall Height
32 mm
Overall Length
109 mm
Base Dia. (In.)
0.5625
Hub Height
19 mm
Thread Length
20 mm
Handle Length
102 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 20.00mm, Overall Height 32 mm, Overall Length 109 mm, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.