Zoro Homepage

Adjustable Handle, 102.00 mm L, M8 Thread

  • Mfr # MA-32100

  • Zoro # G5075213


product price: $19.89
/ea

Key Features

Style
Heavy Duty
Screw Length
20.00mm
Length
102.00mm
Thread Size
M8
Diameter
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-32100
Zoro #
G5075213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
20.00mm
Length
102.00mm
Thread Size
M8
Diameter
14.00mm
Height
19.00mm
Height (In.)
0.74
Overall Length
109 mm
Base Dia. (In.)
0.5625
Overall Height
32 mm
Thread Length
20 mm
Hub Height
19 mm
Handle Length
102 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Handle
15 Degrees
Knob Type
Ball Knob
Thread Type
External
Components Material
Steel
Features
Low Profile with Long Arm Reach
Handle Material
Steel
Thread Standard
Metric
Handle Type
Ball Knob
Handle Angle
15 Degrees
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 20.00mm, Overall Height 32 mm, Overall Length 109 mm, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.