Zoro Homepage

Adjustable Handle, 1.18" Screw Length

  • Mfr # MA-59252

  • Zoro # G3351262


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
16mm
Finish
Powder Coated
Height
55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59252
Zoro #
G3351262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.63
Diameter
16mm
Height
55mm
Length
80mm
Screw Length
29.97mm
Thread Size
M10
Overall Length
80 mm
Height (In.)
1.48
Overall Height
85 mm
Handle Length
80 mm
Hub Height
37.5 mm
Thread Length
30 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Thread Type
External
Item
Adjustable Handle
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Components
Stainless Steel
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Zinc
Finish - Machining
Powder Coated
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Resistance Properties
Corrosion-Resistant
Thread Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 29.97mm, Overall Height 85 mm, Overall Length 80 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.