Zoro Homepage

Adjustable Handle, 1.18" Screw Length

  • Mfr # MA-69402

  • Zoro # G3353310


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
19mm
Finish
Powder Coated
Height
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-69402
Zoro #
G3353310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
19mm
Height
64mm
Length
95mm
Screw Length
29.97mm
Thread Size
M12
Overall Length
95 mm
Height (In.)
1.67
Overall Height
94 mm
Thread Length
30 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 29.97mm, Overall Height 94 mm, Overall Length 95 mm, Thread Type External, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.