Zoro Homepage

Adjustable Handle, 1.26" Screw Length

  • Mfr # MA-28603

  • Zoro # G3347692


product price: $13.29
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
0.75"
Finish
Powder Coated
Height
1.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-28603
Zoro #
G3347692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.75
Diameter
0.75"
Height
1.14"
Length
4.33"
Screw Length
17/64 in
Thread Size
5/8"-11
Overall Length
4.3281 in
Height (In.)
1.14
Overall Height
2.9531 in
Thread Length
0.2656 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 17/64 in, Overall Height 2.9531 in, Overall Length 4.3281 in, Thread Type UNC, Features High Strength, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.