Adjustable Handle, 131.00 mm L, M12 Thread
Mfr # MA-31032
Zoro # G5112383
product price: $20.69
/eaKey Features
Style
Heavy Duty
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-31032
Zoro #
G5112383
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Height
22.00mm
Overall Height
14 mm
Height (In.)
0.87
Overall Length
140.5 mm
Base Dia. (In.)
0.75
Handle Length
131 mm
Hub Height
22 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Overall Height 14 mm, Overall Length 140.5 mm, Thread Type Internal, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.