Zoro Homepage

Adjustable Handle, 131.00 mm L, M12 Thread

  • Mfr # MA-31302

  • Zoro # G5112429


product price: $22.29
/ea

Key Features

Style
Heavy Duty
Screw Length
30.00mm
Length
131.00mm
Diameter
19.00mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-31302
Zoro #
G5112429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
30.00mm
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Height
22.00mm
Overall Length
140.5 mm
Overall Height
44 mm
Base Dia. (In.)
0.75
Height (In.)
0.87
Hub Height
22 mm
Thread Length
30 mm
Handle Length
131 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Handle
0 Degrees
Finish
Black Oxide (Parts)
Knob Type
Ball Knob
Item
Adjustable Handle
Thread Type
External
Handle Type
Ball Knob
Thread Standard
Metric
Features
Low Profile with Long Arm Reach
Components Material
Steel
Handle Material
Steel
Handle Angle
0 Degrees
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 30.00mm, Overall Height 44 mm, Overall Length 140.5 mm, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.