Zoro Homepage

Adjustable Handle, 131.00 mm L, M12 Thread

  • Mfr # MA-31308

  • Zoro # G5075067


product price: $29.79
/ea

Key Features

Style
Heavy Duty
Screw Length
60.00mm
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-31308
Zoro #
G5075067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
60.00mm
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Height
22.00mm
Overall Height
74 mm
Height (In.)
0.87
Base Dia. (In.)
0.75
Overall Length
140.5 mm
Handle Length
131 mm
Thread Length
60 mm
Hub Height
22 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 60.00mm, Overall Height 74 mm, Overall Length 140.5 mm, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.