Zoro Homepage

Adjustable Handle, 131.00 mm L, M12 Thread

  • Mfr # MA-32032

  • Zoro # G5075119


product price: $26.89
/ea

Key Features

Style
Heavy Duty
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-32032
Zoro #
G5075119
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Height
22.00mm
Base Dia. (In.)
0.75
Overall Length
140.5 mm
Overall Height
14 mm
Height (In.)
0.87
Handle Length
131 mm
Hub Height
22 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Overall Height 14 mm, Overall Length 140.5 mm, Thread Type Internal, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.