Zoro Homepage

Adjustable Handle, 131.00 mm L, M12 Thread

  • Mfr # MA-32304

  • Zoro # G5075100


product price: $23.89
/ea

Key Features

Style
Heavy Duty
Screw Length
40.00mm
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-32304
Zoro #
G5075100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
40.00mm
Length
131.00mm
Thread Size
M12
Diameter
19.00mm
Height
22.00mm
Overall Height
54 mm
Height (In.)
0.87
Overall Length
140.5 mm
Base Dia. (In.)
0.75
Hub Height
22 mm
Handle Length
131 mm
Thread Length
40 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Thread Type
External
Knob Type
Ball Knob
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Handle
15 Degrees
Handle Type
Ball Knob
Handle Material
Steel
Features
Low Profile with Long Arm Reach
Components Material
Steel
Thread Standard
Metric
Handle Angle
15 Degrees
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 40.00mm, Overall Height 54 mm, Overall Length 140.5 mm, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.