Zoro Homepage

Adjustable Handle, 136.00 mm L, M16 Thread

  • Mfr # MA-39900

  • Zoro # G5127442


product price: $29.39
/ea

Key Features

Style
Heavy Duty
Screw Length
50.00mm
Length
136.00mm
Thread Size
M16
Diameter
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39900
Zoro #
G5127442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
50.00mm
Length
136.00mm
Thread Size
M16
Diameter
41.00mm
Height
61.00mm
Overall Length
156.5 mm
Overall Height
150 mm
Height (In.)
2.40
Base Dia. (In.)
1.63
Handle Length
136 mm
Hub Height
61 mm
Thread Length
50 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 50.00mm, Overall Height 150 mm, Overall Length 156.5 mm, Thread Type External, Features Totally Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.