Zoro Homepage

Adjustable Handle, 136.00 mm L, M20 Thread

  • Mfr # MA-39675

  • Zoro # G5075207


product price: $21.69
/ea

Key Features

Style
Heavy Duty
Length
136.00mm
Thread Size
M20
Diameter
41.00mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39675
Zoro #
G5075207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
136.00mm
Thread Size
M20
Diameter
41.00mm
Height
61.00mm
Base Dia. (In.)
1.63
Overall Height
100 mm
Overall Length
156.5 mm
Height (In.)
2.40
Thread Length
35 mm
Hub Height
61 mm
Handle Length
136 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Tap
Components
Steel
Finish
Matte
Item
Adjustable Handle
Thread Type
Internal
Knob Type
Ball Knob
Features
Totally Enclosed Construction
Thread Standard
Metric
Handle Material
Steel
Handle Type
Ball Knob
Components Material
Steel
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M20, Thread Standard Metric, Overall Height 100 mm, Overall Length 156.5 mm, Thread Type Internal, Features Totally Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.