Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 1.38" Screw Length

  • Mfr # 99253

  • Zoro # G3777352


product price: $21.59
/ea

Key Features

Base Dia. (In.)
0.63
Color
Silver
Diameter
16mm
Finish
Polished
Height
58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99253
Zoro #
G3777352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.63
Diameter
16mm
Height
58mm
Length
80mm
Screw Length
35.05mm
Thread Size
M10
Overall Length
80.01 mm
Height (In.)
1.68
Overall Height
57.91 mm
Hub Height
37.5 mm
Thread Length
35.05 mm
Handle Length
80 mm

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Thread Type
External
Type
Internal Thread, Stainless Steel Stud
Item
Adjustable Handle
Handle
0 Degrees
Components
Stainless Steel
Handle Material
Stainless Steel
Components Material
Stainless Steel
Resistance Properties
Heat-Resistant
Handle Type
Ball Knob
Features
Non-Magnetic
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 35.05mm, Overall Height 57.91 mm, Overall Length 80.01 mm, Thread Type External, Features Non-Magnetic, Thread Pitch Not Applicable, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.