Zoro Homepage

Adjustable Handle, 1.38" Screw Length

  • Mfr # MA-79153

  • Zoro # G3270528


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
13.50mm
Finish
Gloss Powder Coated
Height
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79153
Zoro #
G3270528
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
13.50mm
Height
46mm
Length
65mm
Screw Length
35.05mm
Thread Size
M8
Overall Length
65 mm
Height (In.)
1.14
Overall Height
81 mm
Hub Height
29 mm
Thread Length
35 mm
Handle Length
65 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 35.05mm, Overall Height 81 mm, Overall Length 65 mm, Thread Type External, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.