Zoro Homepage

Adjustable Handle, 1.57" Screw Length

  • Mfr # MA-59154

  • Zoro # G3351253


product price: $9.49
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
13.50mm
Finish
Powder Coated
Height
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59154
Zoro #
G3351253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
13.50mm
Height
43mm
Length
65mm
Screw Length
39.88mm
Thread Size
M8
Overall Length
65 mm
Height (In.)
1.14
Overall Height
83 mm
Thread Length
40 mm
Hub Height
29 mm
Handle Length
65 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 39.88mm, Overall Height 83 mm, Overall Length 65 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.