Zoro Homepage

Adjustable Handle, 1.57" Screw Length

  • Mfr # MA-59404

  • Zoro # G3351238


product price: $10.99
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
19mm
Finish
Powder Coated
Height
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59404
Zoro #
G3351238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
19mm
Height
64mm
Length
95mm
Screw Length
39.88mm
Thread Size
M12
Overall Length
95 mm
Height (In.)
1.67
Overall Height
104 mm
Thread Length
40 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Handle
0 Degrees
Components
Stainless Steel
Type
Internal Thread, Stainless Steel Stud
Item
Adjustable Handle
Thread Type
External
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Finish - Machining
Powder Coated
Handle Type
Teardrop
Handle Material
Zinc
Resistance Properties
Corrosion-Resistant
Components Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 39.88mm, Overall Height 104 mm, Overall Length 95 mm, Thread Type External, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.