Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 1.57" Screw Length

  • Mfr # MA-69254

  • Zoro # G3353371


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
16mm
Finish
Powder Coated
Height
55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-69254
Zoro #
G3353371
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.63
Diameter
16mm
Height
55mm
Length
55mm
Screw Length
39.88mm
Thread Size
M10
Overall Length
80 mm
Height (In.)
1.48
Overall Height
95 mm
Hub Height
37.5 mm
Thread Length
40 mm
Handle Length
80 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Plastic
Style
Modern Design
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Item
Adjustable Handle
Components
Stainless Steel
Thread Type
External
Handle Type
Teardrop
Components Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Handle Material
Plastic
Finish - Machining
Powder Coated
Features
Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 39.88mm, Overall Height 95 mm, Overall Length 80 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.