Zoro Homepage

Adjustable Handle, 1.77" Screw Length

  • Mfr # MA-49405

  • Zoro # G3351019


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
19mm
Finish
Powder Coated
Height
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-49405
Zoro #
G3351019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
19mm
Height
64mm
Length
95mm
Screw Length
44.96mm
Thread Size
M12
Overall Length
95 mm
Height (In.)
1.67
Overall Height
109 mm
Thread Length
45 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Carbon Steel, Plastic
Style
Modern Design
Components
Steel
Thread Type
External
Item
Adjustable Handle
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Handle Type
Teardrop
Features
Molded in Metal Spline Insert
Handle Material
Plastic
Components Material
Carbon Steel
Finish - Machining
Powder Coated
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Carbon Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 44.96mm, Overall Height 109 mm, Overall Length 95 mm, Thread Type External, Features Molded in Metal Spline Insert, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.