Zoro Homepage

Adjustable Handle, 1.77" Screw Length

  • Mfr # MA-79405

  • Zoro # G3271027


product price: $11.19
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
19mm
Finish
Gloss Powder Coated
Height
67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79405
Zoro #
G3271027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
19mm
Height
67mm
Length
95mm
Screw Length
44.96mm
Thread Size
M12
Overall Length
95 mm
Overall Height
112 mm
Height (In.)
1.67
Handle Length
95 mm
Thread Length
45 mm
Hub Height
42.5 mm

Details

Color
Black
Finish
Gloss Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Item
Adjustable Handle
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Components
Steel
Thread Type
External
Handle Material
Zinc
Handle Type
Ball Knob
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design
Components Material
Carbon Steel
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Material
Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 44.96mm, Overall Height 112 mm, Overall Length 95 mm, Thread Type External, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.