Zoro Homepage

Adjustable Handle, 1.97" Screw Length

  • Mfr # M-99456

  • Zoro # G3777617


product price: $58.59
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
23mm
Finish
Polished
Height
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-99456
Zoro #
G3777617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
3/4
Diameter
23mm
Height
75mm
Length
110mm
Screw Length
50.04mm
Thread Size
M16
Overall Length
110 mm
Height (In.)
0.95
Overall Height
125 mm
Thread Length
50 mm

Details

Color
Black
Finish
Polished
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Handle
0 Degrees
Components
Stainless Steel
Type
Internal Thread, Stainless Steel Stud
Item
Adjustable Handle
Thread Type
External
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Components Material
Stainless Steel
Resistance Properties
Heat-Resistant
Handle Material
Stainless Steel
Handle Type
Ball Knob
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 50.04mm, Overall Height 125 mm, Overall Length 110 mm, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.